customer-service Help
Achla

Achla B-44 18 in. Corona Bracket - Small

Achla Achla B-44 18 in. Corona Bracket - Small B-44
Hover or click to zoom Tap to zoom
$75.49
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.

Total: $75.49

Achla #B-44 Specifications

  • Country of Origin (subject to change): Unknown

Description

These geometric downturned Corona Brackets are ideal for use with your larger hanging baskets. These heavy duty brackets are crafted from 1" wide section for added strength, with four mounting holes.

Specifications
  • Country of Origin: India
  • Material: Wrought Iron
  • Finish: Black Powdercoat
  • Assembly Required (Y/N): No
  • Warranty Length: 90 days
  • Dimension: 2" W x 17.25" L x 17" H
  • Weight: 5 lbs

Restrictions and Compliance

Reviews of Achla #B-44