Acl Staticide
ESD Mat Roll, 2-Layer, 36" x 50 ft., Blue
- Zoro #: G9537075
- Mfr #: 59500
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: ESD Mat Roll,2-Layer,36" x 50 ft.,Blue
$1,218.62
Ships from United States
Subtotal: $1,218.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Acl Staticide #59500 Specifications
- Zoro #: G9537075
- Mfr #: 59500
- Item: ESD Mat Roll,2-Layer,36" x 50 ft.,Blue
- Country of Origin (subject to change): United States
Description
ESD Mat Roll,2-Layer,36 In. x 50 ft.,Blue
Restrictions and Compliance
Reviews of Acl Staticide #59500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size 2001
- ACL STATICIDE ESD Mat, 0.1" x 30" x 72", Light, Blue 6233072
- ACL STATICIDE ESD Mat, 0.1" x 24" x 72", Light, Blue 6212472
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart 2005
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. 2006
- ACL STATICIDE ESD Mat Roll, 2-Layer, 30" x 50 ft., Blue 59300
- BOTRON CO ESD 3 Layer Rubber Roll 50ftx2ftx0.12in B31250
- PARTNERS BRAND Reclosable Static Shielding Bags, 18" x 24", Transparent, 100/Case STC372
- TRANSFORMING TECHNOLOGIES 24" x 40' x .080", Light Blue, Textured Rubber Table Mat, Roll MTT2440B
- PARTNERS BRAND Reclosable Static Shielding Bags, 3" x 3", Transparent, 1000/Case STC305
- DESCO INDUSTRIES INC Desco Ultra-Light Adjustable Metal Wrist Strap 09081 with 6 Ft Coil Cord - Black 9081
- Acl Staticide Static Control Products