Acl Staticide
Poly Wrapped 1/4 Fold, 50 Wipes, 12 in x 13 in
Mfr # LF-50
Zoro # G4049832
product price: $25.35
/eaFree Shipping on orders over $50
after youĀ
Free 30-Day Returns
Key Features
- Material Hydro-entangled (HEF)
- Color White
- Sheet Size 12 in x 13 in
- Container Type Poly Wrapped 1/4 Fold
- Number of Sheets 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Acl Staticide
- MFR # LF-50
- Zoro # G4049832
- UPC # 030387230066
- Country of Origin China
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 13 in |
Roll Length | No Roll |
Size | 12 x 13" |
Sheet Length | 13 in |
Sheet Width | 12 in |
Details
Item | Dry Wipe |
Material | Hydro-entangled (HEF) |
Color | White |
Container Type | Poly Wrapped 1/4 Fold |
Number of Sheets | 50 |
Lint Level | Low Lint |
Series | Staticide(R) |
Features | Autoclavable For Aseptic Environments, Low Particle/Fiber Generation, Maintains Strength When Wet, Works Well With IPA and Other Cleaning Solvents |
Wipe Type | Cleanroom Wipe |
Minimum Cleanroom Standards | ISO 6 (Class 1000) |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, 1/4 Fold, Product Series Staticide(R), White, Minimum Cleanroom Standards ISO 6 (Class 1000), Hydro-entangled (HEF), Lint Level Low Lint, Roll Length No Roll, Sheet Length 13 in, Sheet Width 12 in, Number of Sheets 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Furniture Polish Dust & Allergen Lemon Scent 9.7 oz Spray (77316)
- IMPACT PRODUCTS Toilet Brush, 12 in L Handle, 5-3/4 in L Brush, White, Plastic (204)
- MR LONG ARM POLES 5 in W 10 in L Handle, Blue (0483)
- CROCODILE CLOTH Hand Cleaning Wipes, 15 in Wipe L. (5900-100)
- ACL STATICIDE Dry Wipe, 50 Wipes, 12 in x 13 in (LF50B)
- DUPONT Sontara Aerospace Grade Wipers 800 wipers/case, 100 wipers/box, 8 boxes/case 16.5" L x 9" W, 800PK (WIP9165)
- TUB OTOWELS CLEAN WIPES 90CT (TW90)
- BERKSHIRE Cleanroom Sterile Wipes, White, Soft Pack, Knitted Polyester, 9 in x 9 in, Unscented (SSP1200.003.12)
- KC WYPALL WypAll L40 Wipers 1008 wipers/case, 56 wipers/package, 18 packages/case 13" L x 12.5" W, 1008PK (WIP5701)
- GOJO PURELLĀ® Hand Sanitizing Wipes - 6 Canisters/Case - 9113-06 (9113-06)
- LYSOL Lysol Lemon & Lime Blossom Scent Disinfecting Wipes 80 ct 1 pk (1920077182)
- BERKSHIRE Dry Wipe, White, Pack, Polypropylene, 100 Wipes, 12 in x 12 in (PWOS12.12)