Control Transformer, 100VA, 115VAC

ACME ELECTRIC| Zoro #: G1434492| Mfr #: TBGR69301

$117.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434492 Mfr #: TBGR69301
Width: 3.00"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 5.25"
Fused: NoHeight: 2.69"
Output Voltage: 115VACVA Rating: 100VA
Input Voltage: 208VACEnclosure Finish: High Quality Silicon Steel Lamination
Standards: UL Listed, CSA CertifiedTemp. Rise: 80 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 100VA, Input Voltage 208VAC, Output Voltage 115VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish High Quality Silicon Steel Lamination, Height 2.69 In., Depth 5.25 In., Width 3.00 In., Standards UL Listed, CSA Certified, Manufacturers Warranty Length 1 yr.

Reviews