Control Transformer, 100 VA, 80 Degrees C, 12 V AC, 24 V AC, 120 V AC (Discontinued)
- Mfr # TBGR81143
- Zoro # G3232223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBGR81143
Zoro #
G3232223
UPC #
-
Country of Origin
China
Dimensions
Height
2.69 in
Width
3.00 in
Depth
4.88 in
Manufacturers Warranty Length
1 yr
Description
Control Transformer, Input Voltage - Transformer 120 V AC, Output Voltage - Transformer 12 V AC, 24 V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.