KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 100VA, 208/230/460VAC

ACME ELECTRIC| Zoro #: G1676333| Mfr #: TB69301F3

$88.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 1
Includes: Primary and Secondary Fusing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676333 Mfr #: TB69301F3
Width: 3.00"Phase: 1
Includes: Primary and Secondary FusingMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 5.25"Fused: Yes
Height: 2.69"Output Voltage: 120VAC
VA Rating: 100VAInput Voltage: 208/230/460VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 100VA, Input Voltage 208/230/460VAC, Output Voltage 120VAC, 80 Degrees C Temp. Rise, Fused Yes, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 2.69 In., Depth 5.25 In., Width 3.00 In., Standards UL Listed, CSA Approved, Includes Primary and Secondary Fusing, Manufacturers Warranty Length 1 yr.

Reviews