PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Control Transformer, 100VA, 2.69 In. H

ACME ELECTRIC| Zoro #: G1223503| Mfr #: TB81211

$37.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.00"Manufacturers Warranty Length: 1 yr.VA Rating: 100VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223503 Mfr #: TB81211
Width: 3.00"Manufacturers Warranty Length: 1 yr.
VA Rating: 100VAFused: No
Hz: 50/60Input Voltage: 240/480VAC
Includes: 2-Pole Class "CC" Fuse BlockTransformer Type: Wire-Wound
Height: 2.69"Mounting: Panel
Temp. Rise: 80 Degrees CItem: Control Transformer
Standards: UL Listed, CSA ApprovedOutput Voltage: 120VAC
Phase: 1Depth: 4.88"
Enclosure Finish: Epoxy Resin VarnishCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 100VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 2.69 In., Depth 4.88 In., Width 3.00 In., Standards UL Listed, CSA Approved, Includes 2-Pole Class In.CC In. Fuse Block, Manufacturers Warranty Length 1 yr.

Reviews