SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Control Transformer, 100VA, 3.13 In. H

ACME ELECTRIC| Zoro #: G1191233| Mfr #: CE020100

$47.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Enclosure Finish: Epoxy Resin VarnishDepth: 4.03"VA Rating: 100VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191233 Mfr #: CE020100
Enclosure Finish: Epoxy Resin VarnishDepth: 4.03"
VA Rating: 100VAHz: 50/60
Height: 3.13"Input Voltage: 208/240/480VAC
Phase: 1Mounting: Wall
Item: Control TransformerTransformer Type: Wire-Wound
Fused: NoOutput Voltage: 25/120VAC
Temp. Rise: 55 Degrees CWidth: 3.75"
Standards: UL Listed, cUL Listed, CE MarkedManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Control Transformer, Input Voltage - Transformer 208VAC, 240VAC, 480VAC, Output Voltage - Transformer 25VAC, 120VAC, VA Rating - Transformer 100VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews