Acme Electric
Control Transformer, 100VA Rating
- Zoro #: G3789136
- Mfr #: CE100N016
Tap to zoom
Hover or click to zoom
$91.64
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 380V AC, 400V AC, 415V AC
- Output Voltage - Transformer: 110V AC, 220V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $91.64
Acme Electric #CE100N016 Specifications
- Zoro #: G3789136
- Mfr #: CE100N016
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 380V AC, 400V AC, 415V AC
- Output Voltage - Transformer: 110V AC, 220V AC
- VA Rating - Transformer: 100 VA
- Protective Device: None
- Enclosure Style - Transformer: Finger-Safe, Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Width: 3.75 in
- Depth: 3.5 in
- Item: Control Transformer
- Temp. Rise: Not Rated
- Standards: cUL
- Manufacturers Warranty Length: 20 yr
- Mounting - Transformer: Foot, Plate
- Enclosure Finish: Epoxy Resin Varnish
- Height: 3.38 in
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 380V AC, 400V AC, 415V AC, Output Voltage - Transformer 110V AC, 220V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #CE100N016
Explore more
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Acme Electric Control Transformer, 350VA Rating CE350N004
- Acme Electric Control Transformer, 150VA Rating CE150B015
- Acme Electric Control Transformer, 150VA Rating TB150N005F0
- Acme Electric Control Transformer, 500VA Rating TB500B003
- Acme Electric Control Transformer, 750VA Rating TB750N004F4
- Acme Electric Control Transformer, 1.5kVA Rating TB1500N012F2
- Acme Electric Control Transformer, 350VA Rating TB350N006F0
- Dayton Control Transformer, 150VA, 120/240VAC 31EH87
- Sola Hd DISTRIBUTION TRANSFORMER, 0.150KVA 240X480-120/240, HS1B150
- Square D Control Transformer, 200VA, 4.43 In. H 9070T200D13
- Acme Electric Transformers