Acme Electric
Control Transformer, 100VA Rating
- Zoro #: G3792837
- Mfr #: TB100N005F0
Hover or click to zoom Tap to zoom
$95.76
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 208V AC, 230V AC, 460V AC
- Output Voltage - Transformer: 115V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $95.76
Acme Electric #TB100N005F0 Specifications
- Zoro #: G3792837
- Mfr #: TB100N005F0
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 208V AC, 230V AC, 460V AC
- Output Voltage - Transformer: 115V AC
- VA Rating - Transformer: 100 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Temp. Rise: Not Rated
- Enclosure Finish: Epoxy Resin Varnish
- Depth: 3.46 in
- Item: Control Transformer
- Manufacturers Warranty Length: 20 yr
- Standards: cUL
- Mounting - Transformer: Foot, Plate
- Height: 4.0 in
- Width: 3.38 in
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB100N005F0
Explore more
- ACME ELECTRIC Control Transformer, 200VA Rating TB200N004F0
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N005F0
- ACME ELECTRIC Control Transformer, 750VA Rating TB750N006F4
- ACME ELECTRIC Control Transformer, 300VA Rating TB300N004F0
- ACME ELECTRIC Control Transformer, 5kVA Rating TB5000N008
- ACME ELECTRIC IND CON XFORMERS 1 PH, 208/240/277/380/480 PRIM 24 SE, 50 VA TB81321
- ACME ELECTRIC IND CON XFORMERS 1 PH, 208/230/460 PRIM 115 SEC, 150 VA TB69302
- ACME ELECTRIC IND CON XFORMERS 1 PH, 208/230/460 PRIM 115 SEC, 350 VA TB69304
- ACME ELECTRIC INDUSTRIAL CONTROL XFORMERS, 1 PH 120 X 240 PRIM 12/24 SEC, 50 VA TB181141
- DAYTON Control Transformer, 200VA, 4.24 In. H 31EH15
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N008F4
- Acme Electric Transformers