Acme Electric
Control Transformer, 100VA Rating
- Zoro #: G3788655
- Mfr #: TB100N008F0
Hover or click to zoom Tap to zoom
$65.44
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.44
Acme Electric #TB100N008F0 Specifications
- Zoro #: G3788655
- Mfr #: TB100N008F0
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 100 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Enclosure Finish: Epoxy Resin Varnish
- Depth: 3.46 in
- Mounting - Transformer: Foot, Plate
- Manufacturers Warranty Length: 20 yr
- Width: 3.38 in
- Height: 4.0 in
- Temp. Rise: Not Rated
- Item: Control Transformer
- Standards: cUL
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB100N008F0
Explore more
- ACME ELECTRIC Control Transformer, 500VA Rating TB500B003F2
- ACME ELECTRIC Control Transformer, 1.5kVA Rating CE1500N010
- ACME ELECTRIC Control Transformer, 350VA Rating TB350N016F2
- ACME ELECTRIC Control Transformer, 100VA Rating CE100N013
- ACME ELECTRIC Control Transformer, 750VA Rating CE750N002
- ACME ELECTRIC Control Transformer, 750VA Rating TB750N007
- ACME ELECTRIC CE X-FORMER, 1 PHASE, 240 X 480 PRIMARY 24 SEC, 75 VA CE030075
- ACME ELECTRIC INDUSTRIAL CONTROL XFORMERS, 1 PH 120 X 240 PRIM 12/24 SEC, 50 VA TB181141
- ACME ELECTRIC IND CON XFORMERS 1 PH, 208/230/460 PRIM 115 SEC, 150 VA TB69302
- SOLA HD CONTROL TRANSFORMER, E250E+FBPC1+FB2 FACTORY WIRED, E250EWA
- SOLA HD DISTRIBUTION TRANSFORMER, 1KVA 190/ /440-110/220 50/60, HS14F1BS
- Acme Electric Transformers