KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 120VAC, 6.69 In. H

ACME ELECTRIC| Zoro #: G0991882| Mfr #: FS23000

$411.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.50"
Phase: 1
Includes: 2-Pole Class "CC" Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991882 Mfr #: FS23000
Width: 7.50"Phase: 1
Includes: 2-Pole Class "CC" Fuse BlockMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 7.44"Fused: No
Height: 6.69"Output Voltage: 120VAC
VA Rating: 3kVAInput Voltage: 240/480VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listed, CSA Approved and CE Marked
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): Mexico

Description

Control Transformer, VA Rating 3kVA, Input Voltage 240/480VAC, Output Voltage 120VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 6.69 In., Depth 7.44 In., Width 7.50 In., Standards UL Listed, CSA Approved and CE Marked, Includes 2-Pole Class In.CC In. Fuse Block, Manufacturers Warranty Length 1 yr.

Reviews