This item is Discontinued.

Acme Electric Control Transformer, 150 VA, Not Rated, 24V AC, 120V AC, 240V AC CE150N002

Control Transformer, 150 VA, Not Rated, 24V AC, 120V AC, 240V AC (Discontinued)

  • Mfr # CE150N002
  • Zoro # G3789039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE150N002
Zoro #
G3789039
UPC #
047503005613
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4.5 in
Depth
4 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC, 240V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
150 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Protective Device
None
Enclosure Style - Transformer
Finger-Safe, Open
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL
Weight
5.75 lb
Primary Voltage
120 X 240 V
Secondary Voltage
24 V
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Frequency Rating
50/60 Hz
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Construction
Encapsulated
Pallet Quantity
120
Certified Listed
UL ListedcUL Listed
Carton Quantity
1

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.