KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 150VA, 115VAC

ACME ELECTRIC| Zoro #: G2243324| Mfr #: TBGR81304

$145.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.25"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243324 Mfr #: TBGR81304
Width: 3.25"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 5.00"
Fused: NoHeight: 3.88"
Output Voltage: 115VACVA Rating: 150VA
Input Voltage: 277VACEnclosure Finish: High Quality Silicon Steel Lamination
Standards: UL Listed, CSA CertifiedTemp. Rise: 80 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 150VA, Input Voltage 277VAC, Output Voltage 115VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish High Quality Silicon Steel Lamination, Height 3.88 In., Depth 5.00 In., Width 3.25 In., Standards UL Listed, CSA Certified, Manufacturers Warranty Length 1 yr.

Reviews