KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 150VA, 120/240VAC

ACME ELECTRIC| Zoro #: G2450691| Mfr #: TBGX81144

$145.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.25"
Phase: 1
Includes: Single 24V Secondary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450691 Mfr #: TBGX81144
Width: 3.25"Phase: 1
Includes: Single 24V SecondaryMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 4.81"Fused: No
Height: 3.38"Output Voltage: 24VAC
VA Rating: 150VAInput Voltage: 120/240VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL listed and CSA Certified
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 150VA, Input Voltage 120/240VAC, Output Voltage 24VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 3.38 In., Depth 4.81 In., Width 3.25 In., Standards UL Listed and CSA Certified, Includes Single 24V Secondary, Manufacturers Warranty Length 1 yr.

Reviews