SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Control Transformer, 150VA, 12/24VAC

ACME ELECTRIC| Zoro #: G2468566| Mfr #: TB181144

$50.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Epoxy Resin VarnishDepth: 4.81"Includes: 2-Pole Class "CC" Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468566 Mfr #: TB181144
Enclosure Finish: Epoxy Resin VarnishDepth: 4.81"
Includes: 2-Pole Class "CC" Fuse BlockManufacturers Warranty Length: 1 yr.
VA Rating: 150VAHz: 50/60
Height: 3.38"Input Voltage: 120/240VAC
Phase: 1Mounting: Panel
Item: Control TransformerTransformer Type: Wire-Wound
Fused: NoOutput Voltage: 12/24VAC
Temp. Rise: 80 Degrees CWidth: 3.25"
Standards: UL Listed, CSA ApprovedCountry of Origin (subject to change): China

Description

Control Transformer, Input Voltage - Transformer 120VAC, 240VAC, Output Voltage - Transformer 12VAC, 24VAC, VA Rating - Transformer 150VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews