Control Transformer, 150VA, 3.41 In. H

ACME ELECTRIC |Zoro #: G0355485|Mfr #: AE060150

$43.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0355485 Mfr #: AE060150
Standards: UL Listed, cUL Listed, CE MarkedHz: 50/60
Fused: NoTemp. Rise: 55 Degrees C
Transformer Type: Wire-WoundInput Voltage: 240/480VAC
Manufacturers Warranty Length: 1 yr.Height: 3.41"
Enclosure Finish: Epoxy Resin VarnishItem: Control Transformer
Phase: 1Mounting: Panel
VA Rating: 150VADepth: 3.88"
Output Voltage: 120VACWidth: 3.84"
Country of Origin (subject to change): China

Product Description

Control Transformer, VA Rating 150VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 3.41 In., Depth 3.88 In., Width 3.84 In., Standards UL Listed, cUL Listed, CE Marked, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15% when you sign up for Z-mail.