DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Control Transformer, 150VA, 3.41 In. H

ACME ELECTRIC| Zoro #: G0678151| Mfr #: CE020150

$70.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Transformer Type: Wire-Wound
Depth: 4.03"
Manufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678151 Mfr #: CE020150
Transformer Type: Wire-WoundDepth: 4.03"
Manufacturers Warranty Length: 1 yr.Enclosure Finish: Epoxy Resin Varnish
Phase: 1Output Voltage: 25/120VAC
Input Voltage: 240/480VACStandards: UL Listed, cUL Listed, CE Marked
Temp. Rise: 55 Degrees CWidth: 4.50"
Hz: 50/60Height: 3.41"
Item: Control TransformerFused: No
Mounting: WallVA Rating: 150VA
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 150VA, Input Voltage 240/480VAC, Output Voltage 25/120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Wall, Enclosure Finish Epoxy Resin Varnish, Height 3.41 In., Depth 4.03 In., Width 4.50 In., Standards UL Listed, cUL Listed, CE Marked, Manufacturers Warranty Length 1 yr.

Reviews