This item is Discontinued.

Acme Electric Control Transformer, 150 VA, 80 Degrees C, 24 V AC, 240 V AC, 480 V AC TBGR81324

Control Transformer, 150 VA, 80 Degrees C, 24 V AC, 240 V AC, 480 V AC (Discontinued)

  • Mfr # TBGR81324
  • Zoro # G1610375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBGR81324
Zoro #
G1610375
UPC #
094706628705
Country of Origin
China

Dimensions

Height
3.88 in
Width
4.50 in
Depth
4.75 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240 V AC, 480 V AC
Output Voltage - Transformer
24 V AC
VA Rating - Transformer
150 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
80 Degrees C
Standards
UL Listed, CSA Approved
Enclosure Style - Transformer
Open
Hz
50/60
Includes
2-Pole Class "CC" Fuse Block
Transformer Type
Wire-Wound
Item - Transformer
Control Transformer
Fused
No
Output Voltage
24VAC
Enclosure Finish
Epoxy Resin Varnish
Phase
1
Mounting
Panel
Input Voltage
240/480VAC
Protective Device
None
VA Rating
150VA

Description

Control Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.