KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 150VA, 3.88 In. H

ACME ELECTRIC| Zoro #: G1420151| Mfr #: TBGR81324F3

$189.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.50"
Phase: 1
Includes: Primary and Secondary Fusing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420151 Mfr #: TBGR81324F3
Width: 4.50"Phase: 1
Includes: Primary and Secondary FusingMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 4.75"Fused: Yes
Height: 3.88"Output Voltage: 24VAC
VA Rating: 150VAInput Voltage: 240/480VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 150VA, Input Voltage 240/480VAC, Output Voltage 24VAC, 80 Degrees C Temp. Rise, Fused Yes, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 3.88 In., Depth 4.75 In., Width 4.50 In., Standards UL Listed, CSA Approved, Includes Primary and Secondary Fusing, Manufacturers Warranty Length 1 yr.

Reviews