Acme Electric
Control Transformer, 150VA Rating
- Mfr # TB150N004F0
- Zoro # G3788515
$106.99
/ea
Subtotal: $106.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 230V AC, 460V AC
- Output Voltage - Transformer 115V AC, 24V AC
- VA Rating - Transformer 150 VA
- Protective Device None
- Enclosure Style - Transformer Open
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ACME ELECTRIC Control Transformer, 250VA Rating TB250N008F4
- ACME ELECTRIC Control Transformer, 2kVA Rating TB2000N014
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N008F0
- ACME ELECTRIC Control Transformer, 200VA Rating TB250N006F0
- ACME ELECTRIC Control Transformer, 300VA Rating TB300N004F0
- ACME ELECTRIC Control Transformer, 50VA Rating CE50N004
- ACME ELECTRIC Control Transformer, 75VA Rating TB75N014F2
- ACME ELECTRIC Control Transformer, 200VA Rating TB250N017F0
- ACME ELECTRIC Control Transformer, 750VA Rating TB750N011F2
- SQUARE D Transformer Control 50Va 600V12/24V 9070T50D36
- DAYTON Control Transformer, 1.5kVA, 7.18 In. H 31EH09
- Acme Electric Transformers