KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 1kVA, 5.75 In. H

ACME ELECTRIC| Zoro #: G1415425| Mfr #: TB81217F3

$215.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.75"
Phase: 1
Includes: 2-Pole Primary Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415425 Mfr #: TB81217F3
Width: 6.75"Phase: 1
Includes: 2-Pole Primary Fuse BlockMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 7.56"Fused: Yes
Height: 5.75"Output Voltage: 120VAC
VA Rating: 1kVAInput Voltage: 240/480VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 1kVA, Input Voltage 240/480VAC, Output Voltage 120VAC, 80 Degrees C Temp. Rise, Fused Yes, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 5.75 In., Depth 7.56 In., Width 6.75 In., Standards UL Listed, CSA Approved, Includes 2-Pole Primary Fuse Block, Manufacturers Warranty Length 1 yr.

Reviews