Acme Electric
Control Transformer, 1kVA Rating
- Mfr # TB1000N005F0
- Zoro # G3792846
$577.59
25% off
$431.99
/ea
Subtotal: $431.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 230V AC, 460V AC
- Output Voltage - Transformer 115V AC
- VA Rating - Transformer 1 kVA
- Protective Device None
- Enclosure Style - Transformer Open
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N011F0
- ACME ELECTRIC Control Transformer, 300VA Rating TB300N008F4
- ACME ELECTRIC Control Transformer, 200VA Rating TB200N014F2
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N005F4
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N008F0
- ACME ELECTRIC Control Transformer, 200VA Rating TB250N001
- ACME ELECTRIC Control Transformer, 75VA Rating TB75N013F4
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N017F4
- ACME ELECTRIC Control Transformer, 75VA Rating TB75N016F2
- HONEYWELL At150F1030 50Va Transformer AT150F1030
- DAYTON Control Transformer, 100VA, 3.62 In. H 31EJ23
- Acme Electric Transformers