Acme Electric
Control Transformer, 1kVA Rating
Mfr # TB1000N012F2
Zoro # G2134835
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 347V AC, 380V AC
- Output Voltage - Transformer 120V AC, 240V AC
- VA Rating - Transformer 1 kVA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Open
Explore More Products
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N011F0
- ACME ELECTRIC Control Transformer, 250VA Rating TB250N014F2
- ACME ELECTRIC Transformer, 240/480VAC, 24/48VAC, 500VA T181065
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 3kVA T113076
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 1kVA, Hz: 60 T113073
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N008F4
- ACME ELECTRIC Transformer 3PH 30KVA 2400-600Y347 WI030K15
- ACME ELECTRIC Transformer 3PH 9KVA 208-208Y120 T2A792701S
- ACME ELECTRIC General Purpose Transformer, 41.52" H T3150K0023B
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N008F4
- SQUARE D Transformer Control 50Va 480V240V 9070T50D12
- Acme Electric Power Distribution