Acme Electric
Control Transformer, 1kVA Rating
- Zoro #: G2137154
- Mfr #: TB1000N014
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC, 240V AC
- VA Rating - Transformer: 1 kVA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
$359.99
Subtotal: $359.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N014F2
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N016F2
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N013F4
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N011F0
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N016
- ACME ELECTRIC Control Transformer, 750VA Rating TB750N014
- ACME ELECTRIC Control Transformer, 75VA Rating TB75N006F4
- ACME ELECTRIC Control Transformer, 200VA Rating TB250N011F2
- ACME ELECTRIC Control Transformer, 1kVA Rating TB1000N014F2
- DAYTON Control Transformer, 50VA, 4.07 In. H 31EJ28
- SQUARE D Trfmr Control 100Va 208/230/460V115V 9070TF100D20R02
- Acme Electric Control Transformers