This item is Discontinued.

Acme Electric Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC CE200N004

Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (Discontinued)

  • Mfr # CE200N004
  • Zoro # G2134153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE200N004
Zoro #
G2134153
UPC #
047503005835
Country of Origin
Mexico

Dimensions

Height
4.38 in
Width
4.5 in
Depth
4 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Output Voltage - Transformer
115/24V AC
VA Rating - Transformer
200 VA
Phase - Electrical
1
Mounting - Transformer
Foot; Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Style - Transformer
Finger-Safe, Open
Standards
cUL
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Weight
5.75 lb

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 200 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.