Control Transformer, 250VA, 240/480VAC

ACME ELECTRIC| Zoro #: G0389724| Mfr #: TBGR81325

$183.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.62"
Phase: 1
Includes: 2-Pole Class "CC" Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389724 Mfr #: TBGR81325
Width: 4.62"Phase: 1
Includes: 2-Pole Class "CC" Fuse BlockMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 5.25"Fused: No
Height: 4.13"Output Voltage: 24VAC
VA Rating: 250VAInput Voltage: 240/480VAC
Enclosure Finish: VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 250VA, Input Voltage 240/480VAC, Output Voltage 24VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Varnish, Height 4.13 In., Depth 5.25 In., Width 4.62 In., Standards UL Listed, CSA Approved, Includes 2-Pole Class In.CC In. Fuse Block, Manufacturers Warranty Length 1 yr.

Reviews