Control Transformer, 250VA, 3.88 In. H

ACME ELECTRIC| Zoro #: G0396575| Mfr #: TBGR69303F3

$189.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396575 Mfr #: TBGR69303F3
Hz: 50/60Temp. Rise: 80 Degrees C
Transformer Type: Wire-WoundInput Voltage: 208VAC
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Phase: 1Mounting: Panel
Depth: 5.38"Fused: Yes
Output Voltage: 120VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listed, CSA ApprovedVA Rating: 250VA
Width: 4.50"Includes: Primary and Secondary Fusing
Height: 3.88"Country of Origin (subject to change): China

Product Description

Control Transformer, VA Rating 250VA, Input Voltage 208VAC, Output Voltage 120VAC, 80 Degrees C Temp. Rise, Fused Yes, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 3.88 In., Depth 5.38 In., Width 4.50 In., Standards UL Listed, CSA Approved, Includes Primary and Secondary Fusing, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.