Control Transformer, 250VA, 4.03 In. H

ACME ELECTRIC| Zoro #: G1241344| Mfr #: CE050250

$161.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Epoxy Resin VarnishDepth: 5.13"VA Rating: 250VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241344 Mfr #: CE050250
Enclosure Finish: Epoxy Resin VarnishDepth: 5.13"
VA Rating: 250VAHz: 50/60
Height: 4.03"Input Voltage: 208/240/416/480VAC
Phase: 1Mounting: Panel
Item: Control TransformerTransformer Type: Wire-Wound
Fused: NoOutput Voltage: 120VAC
Temp. Rise: 55 Degrees CWidth: 4.50"
Standards: UL Listed, cUL Listed, CE MarkedManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Control Transformer, Input Voltage - Transformer 208VAC, 240VAC, 416VAC, 480VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 250VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews