Acme Electric
Control Transformer, 250VA Rating
- Zoro #: G2134598
- Mfr #: TB250B018
Tap to zoom
Hover or click to zoom
$121.05
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 690V AC
- Output Voltage - Transformer: 120V AC, 240V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $121.05
Acme Electric #TB250B018 Specifications
- Zoro #: G2134598
- Mfr #: TB250B018
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 690V AC
- Output Voltage - Transformer: 120V AC, 240V AC
- VA Rating - Transformer: 250 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Manufacturers Warranty Length: 20 yr
- Standards: cUL
- Depth: 4.2 in
- Enclosure Finish: Epoxy Resin Varnish
- Item: Control Transformer
- Width: 4.5 in
- Mounting - Transformer: Foot, Plate
- Height: 4.37 in
- Temp. Rise: Not Rated
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 690V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB250B018
Explore more
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Acme Electric Control Transformer, 200VA Rating TB250N013F0
- Acme Electric Control Transformer, 100VA Rating CE100N004
- Acme Electric Control Transformer, 1kVA Rating CE1000N013
- Acme Electric Control Transformer, 100VA Rating CE100N017
- Acme Electric Control Transformer, 200VA Rating TB200N008F4
- Acme Electric Control Transformer, 300VA Rating CE300N008
- Acme Electric Control Transformer, 500VA Rating TB500N006F4
- Impervitran Transformer 350VA 2ndary Fuse 5.75 In. H B350MBT13XKF
- Altronix PANIC DEVICE POWER, CONTROLLER, 340114
- Dayton Control Transformer, 50VA, 4.08 In. H 31EG97
- Acme Electric Control Transformers