Acme Electric
Control Transformer, 300VA Rating
- Zoro #: G2134984
- Mfr #: CE300B009
Tap to zoom
Hover or click to zoom
$151.33
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 230V AC, 400V AC, 460V AC, 575V AC
- Output Voltage - Transformer: 115V AC, 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $151.33
Acme Electric #CE300B009 Specifications
- Zoro #: G2134984
- Mfr #: CE300B009
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 230V AC, 400V AC, 460V AC, 575V AC
- Output Voltage - Transformer: 115V AC, 24V AC
- VA Rating - Transformer: 300 VA
- Protective Device: None
- Enclosure Style - Transformer: Finger-Safe, Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Temp. Rise: Not Rated
- Mounting - Transformer: Foot, Plate
- Standards: cUL
- Width: 4.5 in
- Item: Control Transformer
- Manufacturers Warranty Length: 20 yr
- Height: 5.0 in
- Depth: 4.0 in
- Enclosure Finish: Epoxy Resin Varnish
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 230V AC, 400V AC, 460V AC, 575V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 300 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #CE300B009
Explore more
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Acme Electric Control Transformer, 75VA Rating TB75N017F4
- Acme Electric Control Transformer, 100VA Rating TB100N016F2
- Acme Electric Control Transformer, 150VA Rating CE150N002
- Acme Electric Control Transformer, 750VA Rating TB750N006F0
- Acme Electric Control Transformer, 75VA Rating TB75N001
- Acme Electric Control Transformer, 150VA Rating TB150N016F2
- Impervitran Transformer 200VA 2ndary Fuse 4.38 In. H B200-2004-1F
- Sola Hd CONTROL TRANSFORMER, 0.1KVA 208/240/480/600-120/24, E100JN
- Globaltran Transformer 75VA CE Mark B075-2062-GA
- Dayton Control Transformer, 1.5kVA, 12/24VAC 31EJ17
- Acme Electric Transformers