Acme Electric
Control Transformer, 300VA Rating
- Zoro #: G4376549
- Mfr #: TB300N008F0
Hover or click to zoom Tap to zoom
$111.90
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $111.90
Acme Electric #TB300N008F0 Specifications
- Zoro #: G4376549
- Mfr #: TB300N008F0
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 300 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Mounting - Transformer: Foot, Plate
- Enclosure Finish: Epoxy Resin Varnish
- Width: 4.5 in
- Depth: 4.4 in
- Item: Control Transformer
- Standards: cUL
- Manufacturers Warranty Length: 20 yr
- Temp. Rise: Not Rated
- Height: 4.75 in
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 300 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB300N008F0
Explore more
- ACME ELECTRIC Control Transformer, 350VA Rating CE350N002
- ACME ELECTRIC Control Transformer, 750VA Rating TB750N008F0
- ACME ELECTRIC Control Transformer, 350VA Rating TB350N013F4
- ACME ELECTRIC Control Transformer, 1.5kVA Rating CE1500N007
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N014
- ACME ELECTRIC Control Transformer, 250VA Rating TB250N013F0
- ACME ELECTRIC IND CON XFORMERS 1 PH, 208/230/460 PRIM 115 SEC, 350 VA TB69304
- ACME ELECTRIC IND CON XFORMERS 1 PH, 208/230/460 PRIM 115 SEC, 150 VA TB69302
- ACME ELECTRIC INDUSTRIAL CONTROL XFORMERS, 1 PH 120 X 240 PRIM 12/24 SEC, 50 VA TB181141
- IMPERVITRAN Control Transformer 150VA Secondary Fuse B150LP7JKF
- SQUARE D Control Transformer, 75VA, 12/24VAC, Phase: 1 9070T75D13
- Acme Electric Control Transformers