SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Control Transformer, 350VA, 4.03 In. H

ACME ELECTRIC| Zoro #: G2433277| Mfr #: CE020350

$167.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Epoxy Resin VarnishDepth: 5.53"VA Rating: 350VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433277 Mfr #: CE020350
Enclosure Finish: Epoxy Resin VarnishDepth: 5.53"
VA Rating: 350VAHz: 50/60
Height: 4.03"Input Voltage: 208/240/480VAC
Phase: 1Mounting: Wall
Item: Control TransformerTransformer Type: Wire-Wound
Fused: NoOutput Voltage: 24/120VAC
Temp. Rise: 55 Degrees CWidth: 5.25"
Standards: UL Listed, cUL Listed, CE MarkedManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Control Transformer, Input Voltage - Transformer 208VAC, 240VAC, 480VAC, Output Voltage - Transformer 24VAC, 120VAC, VA Rating - Transformer 350VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews