Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 350VA Rating (Discontinued)
Mfr # CE350N002
Zoro # G3789005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 350 VA
- Protective Device None
- Enclosure Style - Transformer Finger-Safe, Open