Control Transformer, 500VA, 115VAC

ACME ELECTRIC| Zoro #: G1279162| Mfr #: TB69305F3

$162.09 /ea

This item ships free. Details.Standard ground shipping.
Width: 5.25"Phase: 1Includes: Primary and Secondary Fusing
Save 15%. Sign up for Z-mail.


Zoro #: G1279162 Mfr #: TB69305F3
Width: 5.25"Phase: 1
Includes: Primary and Secondary FusingMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 6.25"Fused: No
Height: 4.50"Output Voltage: 115VAC
VA Rating: 500VAInput Voltage: 208/230/460VAC
Enclosure Finish: VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China


Control Transformer, VA Rating 500VA, Input Voltage 208/230/460VAC, Output Voltage 115VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Varnish, Height 4.50 In., Depth 6.25 In., Width 5.25 In., Standards UL Listed, CSA Approved, Includes Primary and Secondary Fusing, Manufacturers Warranty Length 1 yr.