HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Control Transformer, 500VA, 12/24VAC

ACME ELECTRIC| Zoro #: G2368046| Mfr #: TBGR81149

$290.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.25"
Phase: 1
Includes: 2-Pole Class "CC" Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368046 Mfr #: TBGR81149
Width: 5.25"Phase: 1
Includes: 2-Pole Class "CC" Fuse BlockMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 5.87"Fused: No
Height: 4.50"Output Voltage: 12/24VAC
VA Rating: 500VAInput Voltage: 120VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 500VA, Input Voltage 120VAC, Output Voltage 12/24VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.50 In., Depth 5.87 In., Width 5.25 In., Standards UL Listed, CSA Approved, Includes 2-Pole Class In.CC In. Fuse Block, Manufacturers Warranty Length 1 yr.

Reviews