Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Control Transformer, 500VA, 4.50 In. H
  • Zoro #: G0292957
  • Mfr #: TB81215
$95.81
  • Enclosure Style - Transformer: Open
  • Transformer Type: Wire-Wound
  • Input Voltage: 240/480VAC
See full product details
This item ships free.

Acme Electric #TB81215 Specifications

  • Zoro #: G0292957
  • Mfr #: TB81215
Enclosure Style - Transformer: Open Transformer Type: Wire-Wound
Input Voltage: 240/480VAC Fused: No
Item - Transformer: Control Transformer Output Voltage - Transformer: 120VAC
Phase - Electrical: 1 Depth: 6.31"
Standards: UL Listed, CSA Approved Width: 5.25"
Protective Device: None Hz: 50/60
Temp. Rise: 80 Degrees C Manufacturers Warranty Length: 1 yr.
Mounting - Transformer: Foot Enclosure Finish: Epoxy Resin Varnish
Hz - Electrical: 50 Hz, 60 Hz Includes: 2-Pole Class "CC" Fuse Block
VA Rating - Transformer: 500VA Item: Control Transformer
Output Voltage: 120VAC Phase: 1
Input Voltage - Transformer: 240VAC, 480VAC Mounting - Transformer: Foot
VA Rating: 500VA Mounting: Panel
Height: 4.50" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 240VAC, 480VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 500VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews of Acme Electric #TB81215