KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 500VA, 4.50 In. H

ACME ELECTRIC| Zoro #: G1715183| Mfr #: TB81327

$136.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.25"
Phase: 1
Includes: 2-Pole Class "CC" Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715183 Mfr #: TB81327
Width: 5.25"Phase: 1
Includes: 2-Pole Class "CC" Fuse BlockMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 6.50"Fused: No
Height: 4.50"Output Voltage: 24VAC
VA Rating: 500VAInput Voltage: 208/240/277/380/480VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 500VA, Input Voltage 208/240/277/380/480VAC, Output Voltage 24VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.50 In., Depth 6.50 In., Width 5.25 In., Standards UL Listed, CSA Approved, Includes 2-Pole Class In.CC In. Fuse Block, Manufacturers Warranty Length 1 yr.

Reviews