KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 500VA, 4.50 In. H

ACME ELECTRIC| Zoro #: G0784034| Mfr #: TBGR81327

$294.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.25"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784034 Mfr #: TBGR81327
Width: 5.25"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 6.50"
Fused: NoHeight: 4.50"
Output Voltage: 24VACVA Rating: 500VA
Input Voltage: 240/480VACEnclosure Finish: High Quality Silicon Steel Lamination
Standards: UL Listed, CSA CertifiedTemp. Rise: 80 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 500VA, Input Voltage 240/480VAC, Output Voltage 24VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish High Quality Silicon Steel Lamination, Height 4.50 In., Depth 6.50 In., Width 5.25 In., Standards UL Listed, CSA Certified, Manufacturers Warranty Length 1 yr.

Reviews