KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 500VA, 4.69 In. H

ACME ELECTRIC| Zoro #: G1690701| Mfr #: CE020500

$136.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.25"
Phase: 1
Mounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690701 Mfr #: CE020500
Width: 5.25"Phase: 1
Mounting: WallTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 7.25"
Fused: NoHeight: 4.69"
Output Voltage: 25/120VACVA Rating: 500VA
Input Voltage: 240/480VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listed, cUL Listed, CE MarkedTemp. Rise: 55 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 500VA, Input Voltage 240/480VAC, Output Voltage 25/120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Wall, Enclosure Finish Epoxy Resin Varnish, Height 4.69 In., Depth 7.25 In., Width 5.25 In., Standards UL Listed, cUL Listed, CE Marked, Manufacturers Warranty Length 1 yr.

Reviews