Acme Electric
Control Transformer, 500VA Rating
- Zoro #: G2134388
- Mfr #: TB500B003F2
Tap to zoom
Hover or click to zoom
$146.72
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 120V AC, 240V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $146.72
Acme Electric #TB500B003F2 Specifications
- Zoro #: G2134388
- Mfr #: TB500B003F2
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 120V AC, 240V AC
- VA Rating - Transformer: 500 VA
- Protective Device: Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Mounting - Transformer: Foot, Plate
- Depth: 6.52 in
- Height: 6.11 in
- Enclosure Finish: Epoxy Resin Varnish
- Width: 5.25 in
- Manufacturers Warranty Length: 20 yr
- Temp. Rise: Not Rated
- Item: Control Transformer
- Standards: cUL
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 500 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB500B003F2
Explore more
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Acme Electric CE X-FORMER, 1 PHASE, 120 X 240 PRIM 24 SEC, 250 VA CE010250
- Acme Electric Control Transformer, 150VA Rating TB150N001
- Acme Electric Control Transformer, 350VA Rating TB350N007F4
- Acme Electric Control Transformer, 100VA Rating TB100N008F4
- Acme Electric Control Transformer, 350VA Rating TB350B018
- Acme Electric Control Transformer, 750VA Rating TB750B003F2
- Acme Electric Control Transformer, 200VA Rating TB250N006F4
- Impervitran Control Transformer 100VA Primary Fuse B100PU1519RR
- Dayton Control Transformer, 150VA, 12/24VAC 31EJ09
- Sola Hd TRANSFORMER - ENERGY STAR, 30KVA 480D-208Y, 504345
- Acme Electric Transformers