Acme Electric
Control Transformer, 500VA Rating
- Zoro #: G3792697
- Mfr #: TB500N001
Tap to zoom
Hover or click to zoom
$183.18
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 12V AC, 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $183.18
Acme Electric #TB500N001 Specifications
- Zoro #: G3792697
- Mfr #: TB500N001
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 12V AC, 24V AC
- VA Rating - Transformer: 500 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Enclosure Finish: Epoxy Resin Varnish
- Mounting - Transformer: Foot, Plate
- Item: Control Transformer
- Standards: cUL
- Depth: 4.64 in
- Height: 5.45 in
- Width: 5.25 in
- Temp. Rise: Not Rated
- Manufacturers Warranty Length: 20 yr
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB500N001
Explore more
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Acme Electric Control Transformer, 250VA Rating TB250N001F2
- Acme Electric Control Transformer, 300VA Rating TB300N005F4
- Acme Electric LIGHTING X-FORMER SINGLE PH, 120 X 240 IN 12/24 VOLT OUT, 250 VA T181050
- Acme Electric Control Transformer, 300VA Rating CE300B009
- Acme Electric Control Transformer, 75VA Rating TB75N004F0
- Acme Electric Control Transformer, 100VA Rating TB100N001F2
- Impervitran CTL Transformer 50VA Pri/Sec Fuse B050LP7RB
- Sola Hd CONTROL TRANSFORMER, E075+FBPC1+FB2 FACTORY WIRED, E075WA
- Sola Hd CONTROL TRANSFORMER, E150E+FBPC1+FB2 FACTORY WIRED, E150EWA
- Sola Hd CONTROL TRANSFORMER, 1KVA 240X480-120, E1000
- Acme Electric Control Transformers