Control Transformer, 50VA, 2.69 In. H

ACME ELECTRIC| Zoro #: G2322214| Mfr #: TB81210F4

$58.59 /ea

This item ships free. Details.Standard ground shipping.
Transformer Type: Wire-WoundDepth: 4.25"Manufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.


Zoro #: G2322214 Mfr #: TB81210F4
Transformer Type: Wire-WoundDepth: 4.25"
Manufacturers Warranty Length: 1 yr.Output Voltage: 120VAC
Includes: Primary and Secondary FusingPhase: 1
Input Voltage: 240/480VACStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CWidth: 3.00"
VA Rating: 50VAHz: 50/60
Height: 2.69"Item: Control Transformer
Fused: YesMounting: Panel
Enclosure Finish: Epoxy Resin VarnishCountry of Origin (subject to change): China


Control Transformer, Input Voltage - Transformer 240VAC, 480VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 50VA, Protective Device Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish