Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 50VA, 277VAC (Discontinued)
Mfr # TBGR81301
Zoro # G0625755
This Product is Discontinued
Key Features
- Input Voltage - Transformer 277 V AC
- Output Voltage - Transformer 120 V AC
- VA Rating - Transformer 50 VA
- Protective Device None
- Enclosure Style - Transformer Open