Skip to Main Content
customer-service Help
Acme Electric

Control Transformer, 50VA Rating

Acme Electric Control Transformer, 50VA Rating TB50N004F0
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.37
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 230V AC, 460V AC
  • Output Voltage - Transformer: 115V AC, 24V AC
See full product details
Orders over $75 ship free.
Total: $43.37

Acme Electric #TB50N004F0 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 230V AC, 460V AC
  • Output Voltage - Transformer: 115V AC, 24V AC
  • VA Rating - Transformer: 50 VA
  • Protective Device: None
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: Foot, Plate
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Temp. Rise: Not Rated
  • Depth: 3.14 in
  • Mounting - Transformer: Foot, Plate
  • Enclosure Finish: Epoxy Resin Varnish
  • Manufacturers Warranty Length: 20 yr
  • Standards: cUL
  • Height: 4.53 in
  • Width: 3.0 in
  • Item: Control Transformer
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Reviews of Acme Electric #TB50N004F0