Acme Electric
Control Transformer, 50VA Rating
- Zoro #: G3788619
- Mfr #: TB50N008F0
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 50 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
$65.09
Subtotal: $65.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N011F0
- ACME ELECTRIC Control Transformer, 250VA Rating, Phase - Electrical: 1 TB250N008F0
- ACME ELECTRIC Control Transformer, 50VA Rating CE50N008
- ACME ELECTRIC Control Transformer, 250VA Rating TB250N004F0
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N005F0
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N014F2
- ACME ELECTRIC Control Transformer, 300VA Rating CE350N017
- ACME ELECTRIC Control Transformer, 1kVA Rating TB1000N012F2
- DAYTON Control Transformer, 100VA, 277VAC 31EH68
- SPECO TECHNOLOGIES Transformer, 70V, Multiple Tap T7010
- Acme Electric Control Transformers