Control Transformer, 750VA, 115VAC

ACME ELECTRIC| Zoro #: G2255881| Mfr #: TBGR69306

$354.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6.75"
Phase: 1
Includes: 2-Pole Class "CC" Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255881 Mfr #: TBGR69306
Width: 6.75"Phase: 1
Includes: 2-Pole Class "CC" Fuse BlockMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 6.81"Fused: No
Height: 5.75"Output Voltage: 115VAC
VA Rating: 750VAInput Voltage: 208VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 750VA, Input Voltage 208VAC, Output Voltage 115VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 5.75 In., Depth 6.81 In., Width 6.75 In., Standards UL Listed, CSA Approved, Includes 2-Pole Class In.CC In. Fuse Block, Manufacturers Warranty Length 1 yr.

Reviews