KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 750VA, 4.66 In. H

ACME ELECTRIC| Zoro #: G1070291| Mfr #: CE050750

$267.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.25"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070291 Mfr #: CE050750
Width: 5.25"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 7.09"
Fused: NoHeight: 4.66"
Output Voltage: 120VACVA Rating: 750VA
Input Voltage: 208/240/416/480VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listed, cUL Listed, CE MarkedTemp. Rise: 55 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 750VA, Input Voltage 208/240/416/480VAC, Output Voltage 120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.66 In., Depth 7.09 In., Width 5.25 In., Standards UL Listed, cUL Listed, CE Marked, Manufacturers Warranty Length 1 yr.

Reviews