KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 750VA, 4.69 In. H

ACME ELECTRIC| Zoro #: G1090783| Mfr #: CE020750

$166.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.28"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090783 Mfr #: CE020750
Width: 5.28"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 6.81"
Fused: NoHeight: 4.69"
Output Voltage: 25/120VACVA Rating: 750VA
Input Voltage: 208/240/480VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listed, cUL Listed, CE MarkedTemp. Rise: 55 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 750VA, Input Voltage 208/240/480VAC, Output Voltage 25/120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.69 In., Depth 6.81 In., Width 5.28 In., Standards UL Listed, cUL Listed, CE Marked, Manufacturers Warranty Length 1 yr.

Reviews