Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 750VA, 5.75 In. H (Discontinued)
Mfr # TB81308
Zoro # G0454221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 208 V AC, 277 V AC, 380 V AC
- Output Voltage - Transformer 120 V AC
- VA Rating - Transformer 750 VA
- Protective Device None
- Enclosure Style - Transformer Open